Beli dial gauge dial indicator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Insize Analog Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp1.799.900

    Insize Analog Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Dial Indicator- Supplied with limit pointers and bezel clamp- Optional accessory: backs, contact points
  2. TECLOCK Dial Indicator Long Stroke - 0.01mm Standard Type (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.499.900

  3. TECLOCK Dial Indicator Long Stroke - 0.01mm Coaxial Revolution Pointers Type (Alat Ukur Ketebalan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

  4. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp949.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.
    atribut:
    • Accuracy (µm): 10
  5. Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    This is a dial test indicator (lever type) which offers you the following benefits:- Drastically enhanced durability, sensitivity and visibility- Glare-free flat crystal face allows easy reading of graduations.- O-ring seal on the bezel has the effect of providing smooth rotation and prevents dust and oil from penetrating through to the dial face.- Multi-layer coatings on the crystal
  6. TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp1.999.900

    TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    -The impact relief mechanism(shock-proof)protects mechanism parts such as gear and pursues durability.-Long stroke dial gauge with the measurement range of 20mm and 30mm.-Use for machines that need a long stroke, such as sizing machines, incorporating to dedicated machines, etc.
    atribut:
    • Graduation Specification: ±0-50-100
    • Measurement Range (mm): 0 to 30
    • Measuring Force (N): 2.5 or less
    • Minimum Display (mm): 0.01
    • Mount Shaft Diameter (mm): 8
    • Purpose of Use: Use for machines that need a long stroke, such as sizing machines, incorporating to dedicated machines, etc.
  7. Insize Indikator Dial Test
    BARU
    Mulai

    Rp1.199.900

    Insize Indikator Dial Test
    Deskripsi:
    Dial Test Indicator> Jeweled bearing> Carbide contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm> Optional accessory; Style
  8. KRISBOW Magnetic Stand
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    KRISBOW Magnetic Stand
    Deskripsi:
    - This product can be adjusted at any direction and position, and can be made fixed by trimming device and swallow tailed slot clamp, through hydraulic force- Instant mounting and dismounting- Use magnetic force to prefent damage to indicator
    atribut:
    • Holding Stem (mm): 8+0.02
    • Holes: 8,02 mm
    • Release Method: Manual
  9. Insize Inch Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp999.900

    Insize Inch Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Inch Dial Indicator> Bezel diameter 1.6 Inch, stem diameter 3/8 Inch> Lug back> with bezel locking clamp and tolerance index> Aluminum body> Meet ANSI B89.1.10
    atribut:
    • Range: 0-0.2 Inch
    • Graduation: 0.001 Inch
  10. Insize Dial Indicators (standard model) (Indikator Dial Stroke Panjang)
    Mulai

    Rp689.900

    Insize Dial Indicators (standard model) (Indikator Dial Stroke Panjang)
    Deskripsi:
    - Meet DIN878.- Jeweled bearing.- Supplied with limit pointer and bezel clamp.- Optional accessory : backs, contact points.
    atribut:
    • Range: 0-10mm
    • Accuracy: 17 um
    • Graduation: 0.01 mm
    • Dial Reading: 0-100mm
    • Hysteresis: 3 um
    • Range/rev (mm): 1
  11. Insize Compact Dial Indicator (Alat Ukur Ketebalan)
    Mulai

    Rp999.900

    Insize Compact Dial Indicator (Alat Ukur Ketebalan)
    Deskripsi:
    Metric Dial Indicator> Jeweled bearing> Bezel diameter 58 mm, stem diameter 8mm> Flat back (lug back is optional)> Meet DIN878> Supplied with limit pointers and bezel clamp> Optional accessory: backs, contact points
    atribut:
    • Dial Reading: 0-50
  12. TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)
    Mulai

    Rp999.900

    TECLOCK Dial Indicator - 0.01mm (Indikator Dial Stroke Panjang)
    Deskripsi:
    TECLOCK Small Dial Indicator - 0.01mm Dial Indicator with
    atribut:
    • Graduation (mm): 0.01
    • Hysteresis (µm): 5
  13. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
  14. TECLOCK Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp2.299.900

    TECLOCK Analog Dial Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    TECLOCK Analog Dial Indicator menghadirkan pembacaan akurat hingga mikron, ideal untuk kontrol kualitas, perakitan, dan inspeksi dimensi. Cocok untuk penggunaan profesional di industri manufaktur.
  15. Mitutoyo Universal Magnetic Stand
    Mulai

    Rp7.299.900

    Mitutoyo Universal Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Applicable Holding Stem Dia. (mm): ø6, ø8, ø9.53 (3/8inch)
    • Clamping Force (N): 600
    • Dovetail Groove: Provided
    • Remarks: With mechanical locking system
  16. Insize Precision Dial Test Indicator (Indikator Dial Stroke Panjang)
    Mulai

    Rp4.599.900

    Insize Precision Dial Test Indicator (Indikator Dial Stroke Panjang)
    Deskripsi:
    Precision Dial Test Indicator> Jeweled bearing> Ruby contact point> Two measuring directions> Anti magnetic body> Supplied with 2 clamps 4mm & 8mm
Daftar Harga dial gauge dial indicator Terbaru November 2026
Insize Analog Dial Indicator (Alat Ukur Ketebalan)Rp1.799.900
TECLOCK Dial Indicator Long Stroke - 0.01mm Standard Type (Indikator Dial Stroke Panjang)Rp1.499.900
KRISBOW Alat Ukur Dial Indikator (Alat Ukur Ketebalan)Rp389.900
TECLOCK Dial Indicator Long Stroke - 0.01mm Coaxial Revolution Pointers Type (Alat Ukur Ketebalan)Rp1.599.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp949.900
Mitutoyo Analog Dial Indicator (Indikator Dial Stroke Panjang)Rp21.900
TECLOCK Dial Indicator (Indikator Dial Stroke Panjang)Rp1.999.900
Insize Indikator Dial TestRp1.199.900
KRISBOW Magnetic StandRp299.900
Insize Inch Dial Indicator (Alat Ukur Ketebalan)Rp999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)